Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Professional Kitchen Worktop Jig, Fits Countertops up to 27-1/2 Inches, KWJ700/PRO
- Mfr # U*KWJ700/PRO
- Zoro # G423924812
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Application
Routing mitre joints in laminated, timber and compact laminate surfaces
Material
CNC-Machined Compact Grade HPL
Length
1010 mm
Width
340 mm
For Use With
Plunge Router 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*KWJ700/PRO
- Zoro #
- G423924812
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- 700mm Precision Worktop Jig
- Application
- Routing mitre joints in laminated, timber and compact laminate surfaces
- Material
- CNC-Machined Compact Grade HPL
- For Use With
- Plunge Router 1/2 in
- Includes
- 1 x Kitchen Worktop Jig 700
Dimensions
- Length
- 1010 mm
- Width
- 340 mm
Description
The Trend Professional Kitchen Worktop Jig is designed for precision routing of mitre joints in various materials, including laminated surfaces and compact laminates. This versatile jig features innovative front edge alignment technology, allowing for quick and accurate positioning at the start of the mitre joint, accommodating worktops up to 27-1/2 inches wide. With built-in inset systems, it offers 3mm and 10mm inset options to enhance aesthetics and reduce tool wear. The male cut-line guides ensure precise placement, eliminating the need for complex calculations, making it ideal for tricky installations. Pre-set connector slots fit all standard worktop bolt styles, including Zipbolt and Slimline, ensuring fast and clean assembly. The indexed backsets cater to worktops ranging from 600mm to 700mm, while the 400mm radius is perfect for breakfast bar and peninsula trimming. The jig also includes features for 90 Deg straight cuts and hinge recesses for surface-mount taps. Constructed from CNC-machined compact grade HPL, it guarantees durability and precision. The Trend Professional Kitchen Worktop Jig is an essential tool for both professionals and DIY enthusiasts, providing the accuracy and efficiency needed for flawless worktop installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.