HSS Pocket Hole Jig Drill Bit, 3/8 Inch, Quick Release Hex Shank, PH/DRILL/95Q
- Mfr # U*PH/DRILL/95Q
- Zoro # G823924733
product price:Â
$
18.55
/ea
Key Features
For Use With
Trend Pocket Hole Jig
Application
Drilling pocket holes
Material
High Speed Steel
Overall Length
6-19/64 in
Includes
1 x Pocket Hole Drill Bit Quick-Release
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*PH/DRILL/95Q
- Zoro #
- G823924733
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6-19/64 in
- Width
- 3/8 in
Details
- Item
- HSS Pocket Hole Drill Bit 3/8 in
- For Use With
- Trend Pocket Hole Jig
- Application
- Drilling pocket holes
- Material
- High Speed Steel
- Includes
- 1 x Pocket Hole Drill Bit Quick-Release
Description
The Trend HSS Pocket Hole Jig Drill Bit is designed for precision and versatility, making it an essential tool for woodworking enthusiasts. With a 3/8 inch diameter and a stepped design, this drill bit ensures perfect pocket holes every time, featuring a pilot hole for accurate screw placement. It is compatible with various Trend Pocket Hole Jigs, including the Pocket Hole Mini and Pocket Hole Pro, allowing for seamless integration into your existing toolkit. The adjustable depth setting collar guarantees the correct drilling depth, preventing damage to your workpiece. Its quick release hex shank, measuring 1/4 inch, is compatible with drill chucks of 25/64 inch and larger, providing ease of use and efficiency. Suitable for all wood types, including hardwoods, softwoods, plywood, chipboard, and MDF, this drill bit is a valuable addition to any woodworking project. Weighing only 75g, it is lightweight yet durable, ensuring long-lasting performance. The overall length of 6 19/64 inches makes it easy to handle while providing the reach needed for various applications. Enhance your woodworking capabilities with the Trend HSS Pocket Hole Jig Drill Bit, a reliable tool that combines quality and functionality for superior results.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.