HSS Pocket Hole Jig Drill Bit, 3/8 Inch, Quick Release Shank, Depth Collar, PH/DRILL/95QS
- Mfr # U*PH/DRILL/95QS
- Zoro # G523924781
product price:Â
$
23.79
/ea
Key Features
Includes
1 x Pocket Hole Drill Bit Short Shank
Overall Length
6-19/64 in
For Use With
Trend Pocket Hole Jig
Material
High Speed Steel
Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*PH/DRILL/95QS
- Zoro #
- G523924781
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6-19/64 in
- Width
- 3/8 in
Details
- Includes
- 1 x Pocket Hole Drill Bit Short Shank
- For Use With
- Trend Pocket Hole Jig
- Material
- High Speed Steel
- Item
- 3/8 in Pocket Hole Drill Bit
- Application
- Pocket hole drilling
Description
The Trend HSS Pocket Hole Jig Drill Bit is designed for precision and versatility, making it an essential tool for woodworking enthusiasts. With a stepped design, this drill bit ensures that each pocket hole is drilled accurately, featuring a pilot hole for perfect screw placement. It is compatible with various Trend Pocket Hole Jigs, including the Pocket Hole Mini and Pocket Hole Pro, allowing for a wide range of applications. The adjustable depth setting collar guarantees the correct drilling depth, preventing damage to your workpiece. This 3/8 inch diameter drill bit comes with a 1/4 inch quick release hex shank, making it suitable for drill chucks of 25/64 inch and larger. Ideal for all wood types, including hardwoods, softwoods, plywood, chipboard, and MDF, this drill bit is a valuable addition to your toolkit. Weighing only 75g, it is lightweight yet durable, ensuring ease of use without compromising on performance. The overall length of 6 19/64 inches provides ample reach for various projects. Supplied with a depth setting collar, it can be fitted to the Quick Chuck or directly into the drill chuck for convenience. Enhance your woodworking projects with the Trend HSS Pocket Hole Jig Drill Bit, a reliable choice for achieving flawless pocket holes every time.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.