HSS Pocket Hole Jig Drill Bit, 3/8 Inch, High Speed Steel, PH/DRILL/95
- Mfr # U*PH/DRILL/95
- Zoro # G323924776
product price:Â
$
18.15
/ea
Key Features
Material
High Speed Steel
For Use With
Trend Pocket Hole Jig
Overall Length
6-7/64 in
Includes
1 x Pocket Hole Drill Bit
Application
Creating pocket holes for woodworking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*PH/DRILL/95
- Zoro #
- G323924776
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6-7/64 in
- Width
- 3/8 in
Details
- Material
- High Speed Steel
- For Use With
- Trend Pocket Hole Jig
- Includes
- 1 x Pocket Hole Drill Bit
- Application
- Creating pocket holes for woodworking
- Item
- 3/8 in Pocket Hole Jig Drill Bit
Description
The Trend HSS Pocket Hole Jig Drill Bit is designed for precision and efficiency, making it an essential tool for both DIY enthusiasts and professional woodworkers. With a 3/8 inch diameter and a stepped design, this drill bit ensures that each pocket hole is drilled accurately, featuring a pilot hole for perfect screw placement. Its compatibility with Trend Pocket Hole Jigs, including the Pocket Hole Mini and Pocket Hole Pro, offers versatility for various projects. The drill bit's 1/4 inch hex shank fits easily into mains and battery drills with 25/64 inch and larger chucks, allowing for seamless operation. Crafted from high-speed steel, the sharp flutes cut through hardwoods, softwoods, plywood, chipboard, and MDF quickly and cleanly, ensuring fast chip ejection for optimal performance and longevity. Weighing only 55g, this lightweight tool is easy to handle and comes with a depth setting collar for added convenience. The overall length of 6 7/64 inches makes it suitable for a wide range of applications. Ideal for anyone looking to create strong, hidden joints in their woodworking projects, the Trend HSS Pocket Hole Jig Drill Bit is a reliable addition to your toolkit.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.