Worktop Connectors, Panel Butt Connectors, 10 Metal Connectors, PC/10/M, 10PK
- Mfr # U*PC/10/M
- Zoro # G223924791
product price:Â
$
8.55
/pk of 10, $0.86/ea
Key Features
Material
Metal
Includes
10 x Worktop Connectors
Length
6 in
Application
Worktop joint connection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*PC/10/M
- Zoro #
- G223924791
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Worktop Panel Connectors
- Material
- Metal
- Includes
- 10 x Worktop Connectors
- Application
- Worktop joint connection
Dimensions
- Length
- 6 in
Description
The Panel Butt Connectors are essential for achieving seamless worktop joints in your kitchen projects. Designed for durability and ease of use, these connectors ensure a strong and reliable connection between worktops, making them ideal for both professional and DIY applications. Each connector features a robust metal end, providing enhanced stability and support for your work surfaces. With a total length of 6 inches (150 mm), they are perfectly sized to accommodate various worktop thicknesses. This pack includes 10 connectors, allowing you to tackle multiple projects or repairs with confidence. The connectors are lightweight yet sturdy, weighing only 606g (1.34lbs) net, making them easy to handle during installation. Whether you're a seasoned carpenter or a home improvement enthusiast, these Panel Butt Connectors are a must-have for creating professional-quality finishes in your kitchen. Don't compromise on the quality of your worktop joints; choose these reliable connectors for a flawless result every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.