Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Varijig System Clamp Kit, 1 1/4 Inch Clamping Thickness, Sliding Friction Clamps, VJS/CK
- Mfr # U*VJS/CK
- Zoro # G723924802
product price:Â
$
50.89
/ea
Key Features
Application
Woodworking Clamping
For Use With
Trend Varijig Systems
Material
Steel with Brass Fittings
Includes
2 x Varijig System Clamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*VJS/CK
- Zoro #
- G723924802
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Application
- Woodworking Clamping
- For Use With
- Trend Varijig Systems
- Item
- Varijig Clamp Kit, 1.25 in Thick
- Material
- Steel with Brass Fittings
- Includes
- 2 x Varijig System Clamps
Description
The Trend Varijig System Clamp Kit is an essential accessory for enhancing the clamping capabilities of your Trend Varijig systems. This kit includes a pair of sliding friction clamps designed to provide secure and stable clamping for all your woodworking projects. With a clamping thickness of 1-1/4 inches, these clamps offer versatility, accommodating various material sizes to meet your specific needs. Constructed from durable steel with brass fittings, the clamps are built to withstand the rigors of woodworking applications, ensuring long-lasting performance. This listing is specifically for the Varijig System Clamp Kit; please note that the Trend Varijig systems are sold separately. Whether you're a professional woodworker or a DIY enthusiast, this clamp kit is a valuable addition to your toolkit, allowing you to achieve precise and reliable results in your projects. With a lightweight design, weighing only 343g, and compact dimensions of 149.9x81.3x48.3mm, it is easy to handle and store. Elevate your woodworking experience with this high-quality clamp kit, designed to enhance your efficiency and accuracy in routing tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.