Shop TRENDNET
See all product information
Create Account
USB 2.0 TO 10/100 MBPS ETHERNET ADAPTER
- Mfr # TU2-ET100
- Zoro # G014882309
product price:Â
$
21.49
/ea
Key Features
Height
4"
Width
22"
Depth
21"
Total Number of Ports
1
Number of Network (RJ-45) Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TU2-ET100
- Zoro #
- G014882309
- UPC #
- 710931302103
- Country of Origin
- Taiwan, Province of China
- Item
- Fast Ethernet Card
- Total Number of Ports
- 1
- Number of Network (RJ-45) Ports
- 1
- Twisted Pair Cable Standard
- Category 5
- Operating System Supported
- Windows XP Professional, Windows XP Home, Windows 98, Mac OS X, Windows ME, Windows Vista Ultimate, Windows 7 Ultimate
- Network Technology
- 10/100Base-TX
- Platform Supported
- PC, Mac
- Device Supported
- PC
- Network (RJ-45)
- Yes
- Host Interface
- USB
Dimensions
- Height
- 4"
- Width
- 22"
- Depth
- 21"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.