This item is Discontinued.

Trendspot 7008864 8 in. Dia. Rena Ceramic Planter; White - Pack of 2 7008864

This item is Discontinued.

Trendspot

7008864 8 in. Dia. Rena Ceramic Planter; White - Pack of 2 (Discontinued)

Mfr # 7008864
Zoro # G603755595
UPC # 37094048793
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7008864
Zoro #
G603755595
UPC #
37094048793
Country of Origin
China

Description

Trendspot planters are designed with style and quality in mind. The Rena Ceramic Planter features a unique artisanal hand-applied glaze and versatile shape. Add a touch of color and enjoy the many beneFits of houseplants by adding the Rena Planter to your home decor.

Features
  • Rena Ceramic Planter
  • Pack of 2
Specifications
  • Color: White
  • Drainage Holes: Yes
  • Shape: Round
  • Self Watering: No
  • Indoor or Outdoor: Indoor
  • Liner Included: No
  • Diameter: 8 in.
  • Material: Ceramic
  • Saucer Included: No
  • Weight: 7.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.