BK2-LP Liquid Propane Fireplace Burner Connection Kit
- Mfr # BK2-LP
- Zoro # G604157275
product price:Â
$
72.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK2-LP
- Zoro #
- G604157275
- UPC #
- 693892497784
- Country of Origin
- China
Description
Tretco was set out to bring out a wide range of fireplace supplies. Our collection includes Gas Logs, Valve key, Connection hose and Wine barrel fire pit. We offer the top notch products by combining both extraordinary design and functionality to make a brilliant choice for your outdoor. Our fire pits would make an ideal addition to any outdoor space and are sure to be cherished for years to come.
Standard pan burner connection kit with Orifice and Aluminum Connector Tube and Air Mixer. For Use with Propane Gas.
Specifications- Collection: Tretco
- Assembly Required: False
- Construction Material: Steel
- Burner Fitting: 1/2 in. NPT
- LP Orifice: Included
- Material: Aluminum Tubing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.