Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Desk Fan Black

  • Mfr # FD05004 - Black

  • Zoro # G622254383


product price: $13.39
/ea
Sold in multiples of 6 for $80.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD05004 - Black
Zoro #
G622254383
UPC #
755247121246
Country of Origin
China

Description

Cooling Fan, Fan Mounting Location Tabletop, Number of Speeds 2, Non-Oscillating, Fan Cord Length Not Applicable, Fan Power Source Battery, 1.1 W Watts, 1,700 RPM, 2,377 RPM RPM, 0.36 A Amps, Height 6 11/16 in, Width 6 5/16 in, Blade Material Plastic, ABS, Polypropylene, Black, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.