13.3 Inch Portable TV+DVD Player with Color TFT LED Screen and USB/HD/AV Inputs

  • Mfr # TR-X1480

  • Zoro # G221738284


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Color
Black
Height
12 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR-X1480
Zoro #
G221738284
UPC #
840191205354
Country of Origin
China

Dimensions

Width
11 in
Height
12 in
Length
16 in

Details

Color
Black
Item
Portable TV

Description

Enjoy all your favorite movies and television shows on the go with this Trexonic 13.3 Inch Portable DVD player. Take all your shows on the go thanks to its long lasting rechargeable battery. The TFT high resolution screen swivels and tilts for perfect enjoyment at any angle. The wide 12.5 inch display ensures clear and beautiful images. It supports several formats so you can easily enjoy long road trips, camping, flying and movie nights whether on a flash drive, memory card or disc. Enjoy Your Entertainment Longer! This unit offers you a rechargeable battery so you don't have to be tied down to a charging cable. Charge On the Go! You don't have to worry about leaving entertainment behind when you can easily take it along for the ride! With the included Car Adapter, you can enjoy your favorite movies while you are out and about. Find Your Own Angle! This convenient Portable DVD player offers you a 90 Degree rotation to the left and a 180 Degree rotation the right, allowing you to fully turn your screen, and even close the unit with the screen pointing out. Play It Your Way! Choose the right input for you: SD / USB / Earphones Input / AV Input/ AV Output/DC Input This unit makes a wonderful gift for your friends and family, coworkers, and anyone with kids who appreciates the power of entertainment! Whether you enjoy this unit in your man cave, on a camping trip, or even during a picnic, you can't go wrong with the reliability and quality of Trexonic.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.