Shop All Fixed Ladders
Tri-Arc
10 ft. Ladder, Steel, Standard Fixed, 11-Rung, Steel, 11 Steps, Safety Yellow Finish
Mfr # WLFS0111-Y
Zoro # G2281583
original price:
$530.33
15% off
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 11
- Overall Height 10 ft.
- Top Step Height 10 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFS0111-Y
- Zoro # G2281583
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 10 ft. |
Top Step Height | 10 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Steel,Standard Fixed,11-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacement Vinyl Strip, Ribbed, 6" W (999-00644)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4AC1P6)
- LIFT-ALL Tuflex Endless Round Sling 18 Inch (EN60X18IN)
- ZORO SELECT Rigd NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb. (1G098)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 15 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFC1213-Y)
- TRI-ARC 5 ft. Ladder, Steel, Standard Fixed, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0106-Y)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- TRI-ARC 30 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 28-Rung, Steel, 28 Steps, Safety Yellow Finish (WLFC1228-Y)
- Tri-Arc Fixed Ladders