102 in H Aluminum Wheelbarrow Ladder, 7 Steps, 350 lb Load Capacity

  • Mfr # WLARTR107164

  • Zoro # G3373785


product price: $729.99
/ea
Additional $585.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLARTR107164
Zoro #
G3373785
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
102 in
Bottom Width
31 in
Base Depth
61 1/2 in
Step Width
16 in
Overall Width
31 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.7 ft
Overall Depth
61.5 in
Caster Diameter
10 in
Base Length
61.5 in
Reach Height - Maximum
12.4 ft
Base Width
31 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
7
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Finish
Aluminum Mill
Ladder Actuation
None
Ladder Tread
Ribbed
Includes
Crutch Tips
Color
Gray
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Handrails Included
Yes
Rear Exit
No
Climbing Angle
56 ?
Assembly
Assembled
Locking Mechanism
No Locking Mechanism
Ladder Type
Wheelbarrow Ladder
Casters Included
(2) Rigid
Exit Direction
Rear
Handrail Type
Double Handrails
Tread Type
Ribbed
Folding
Not Foldable
Includes Handrails
Handrails Included
Load Capacity - Maximum
350 lb

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 8.5 ft, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 31 in, Base Depth 61 1/2 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.