Shop All Fixed Ladders
Tri-Arc
102 in Ladder, Aluminum, 6 Steps, Aluminum Mill Finish, 500 lb Load Capacity
Mfr # URTL906
Zoro # G9823633
product price: $758.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Aluminum
- Number of Steps 6
- Overall Height 102 in
- Overall Width 35 in
Product Information
- Brand Tri-Arc
- MFR # URTL906
- Zoro # G9823633
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 102 in |
Overall Width | 35 in |
Top Step Height | 60 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 1 5/8 in |
Platform Depth | 10 in |
Bottom Width | 35 in |
Platform Height | 60" |
Manufacturers Warranty Length | 1 yr |
Platform Length | 10 in |
Details
Description
Item Ladder, Overall Height 102 in, Overall Width 35 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, Climbing Angle 90 Degrees , Number of Steps 6, Configurable Platform Series U-Design Rooftop Platforms, Vertical Clearance 57 1/2 in, Color Aluminum, Finish Aluminum Mill, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 60 in, Standards ANSI, OSHA, Step Depth 1 5/8 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, Screw Pin, 7/8" Body Size, For Sling Width: 1 7/16 in (55AY23)
- CROSBY Latch Kit, Steel, 3-37/64 in., 1-9/64 in. (1096609)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T110X4)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1130)
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- TRI-ARC 20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0218-Y)
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- EGA PRODUCTS 110" All-Welded Access Stairway, 8 Steps (H005)
- Tri-Arc Fixed Ladders