Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

106 in H Steel Tilt and Roll Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # KDRF107162

  • Zoro # G9869377


product price: $492.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRF107162
Zoro #
G9869377
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
106 in
Bottom Width
31 in
Base Depth
61 1/2 in
Manufacturers Warranty Length
1 yr
Step Width
16 in
Handrail Height
3 ft
Step Depth
7 in
Overall Width
31 in
Overall Depth
61.5 in
Base Width
31 in
Caster Diameter
10 in
Base Length
61.5 in
Reach Height - Maximum
12.4 ft

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
7
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Color
Gray
Ladder Tread
Serrated
Handrails Included
Yes
Finish
Powder Coated
Rear Exit
No
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Ladder Actuation
None
Climbing Angle
56 ?
Includes
10 in Semi-Pneumatic Wheels
Locking Mechanism
No Locking Mechanism
Handrail Type
Double Handrails
Folding
Not Foldable
Casters Included
(2) Rigid
Tread Type
Serrated
Assembly
Unassembled
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Weight
170 lb
Exit Direction
Rear

Description

Tilt and Roll Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 31 in, Base Depth 61 1/2 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.