Shop All Fixed Ladders
Tri-Arc
11 ft. Ladder, Standard Fixed Cage, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish
Mfr # WLFC1112-Y
Zoro # G2281349
product price: $644.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 12
- Overall Height 11 ft.
- Top Step Height 11 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFC1112-Y
- Zoro # G2281349
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 11 ft. |
Top Step Height | 11 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Standard Fixed Cage,Steel,12-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Snap Pin - 2 3/8" - 50 pack (0068-061-50)
- DAYTON High Test Chain, HDG, 20 ft. L, 3900 lb (34RZ44)
- ALL GEAR Double Braided Composite Bull Rope, 1"X1 (AGBR1150)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Silver Wheel (P-URA-100X030/075K)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- TRI-ARC 5 ft. Ladder, Steel, Standard Fixed, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0106-Y)
- TRI-ARC 8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0109-Y)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- Tri-Arc Fixed Ladders