Zoro Homepage

112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity

  • Mfr # WLAR108244-D4

  • Zoro # G0978559


product price: $1,772.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR108244-D4
Zoro #
G0978559
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
36 in
Base Depth
72 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Width
36 in
Step Depth
7 in
Handrail Height
2.7 ft
Overall Depth
72 in
Base Length
72 in
Reach Height - Maximum
13.3 ft
Base Width
36 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Handrails Included
Yes
Rear Exit
No
Color
Aluminum
Ladder Tread
Ribbed
Climbing Angle
56 ?
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Assembled
Includes
2-1/2 in Rubber Pads
Finish
Aluminum Mill
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(4) Swivel
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included
Assembly
Assembled
Tread Type
Ribbed

Description

Rolling Ladder, Material Aluminum, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 9.3 ft, Number of Steps 8, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 72 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.