Tri-Arc

112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish


product price: $624.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Load Capacity 1,000 lb
  • Material Steel
  • Number of Steps 7
  • Overall Height 112 in
  • Overall Width 30 in
See all product information

Product Information

Dimensions

Overall Height 112 in
Overall Width 30 in
Top Step Height 70 in
Step Width 24 in
Handrail Height 42 in
Platform Height 70"
Step Depth 10 in
Manufacturers Warranty Length 1 yr
Bottom Width 30"

Details

Item Ladder
Load Capacity 1,000 lb
Material Steel
Number of Steps 7
Standards Osha
Finish Yellow Powder Coated
Vertical Clearance 68 in
Color Yellow
Handrails Included Yes
Climbing Angle 50 Degrees
Step Tread Perforated
Ladder Tread Perforated
Item - Fixed Ladders Standard 50 Angle Base Ladder - Perforated

Description

Item Ladder, Overall Height 112 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 50 Degrees , Number of Steps 7, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 68 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 70 in, Standards OSHA, Step Depth 10 in, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.