Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # KDEC109242

  • Zoro # G2233029


product price: $789.99
/ea
Item requires special delivery charges. A $630.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDEC109242
Zoro #
G2233029
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
126 in
Bottom Width
35 in
Base Depth
91 in
Step Width
24 in
Step Depth
8 1/2 in
Overall Width
35 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Overall Depth
35 in
Reach Height - Maximum
14.1 ft
Base Width
35 in
Base Length
91 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Color
Gray
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Climbing Angle
50 ?
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Folding
Not Foldable
Includes Handrails
Handrails Included
Casters Included
(4) Swivel, Rigid
Weight
332 lb
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Assembly
Unassembled
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 10.5 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 91 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.