Shop All Rolling Ladders
Tri-Arc
126 in H Steel Rolling Ladder, 9 Steps
Mfr # KDSR109246
Zoro # G9957647
product price: $768.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR109246
- Zoro # G9957647
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 126 in |
Bottom Width | 35 in |
Base Depth | 69 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Overall Width | 35 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Rolling Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 126 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 69 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- OZ LIFTING PRODUCTS Trolley, 2000 lb. (OZ1PBT)
- DAYTON Sling, Wire Rope, 10 ft. (1DNF5)
- KEMP USA Premium 600' Of Polypropylene Rope, 1/2" - Yellow (10-234-YEL-1/2)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106246-D3)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps (KDSR109242-XR)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- Tri-Arc Rolling Ladders