Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

126 in H Steel Stock Picking Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # KDSP109246

  • Zoro # G9900283


product price: $1,239.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Stock Picking Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDSP109246
Zoro #
G9900283
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
126 in
Bottom Width
35 in
Base Depth
78 in
Overall Width
35 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
78 in
Base Width
35 in
Base Length
78 in
Reach Height - Maximum
14.1 ft

Details

Item
Stock Picking Rolling Ladder
Item - Rolling Ladder
Stock Picking Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Rear Exit
No
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Perforated
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Climbing Angle
56 ?
Handrails Included
Yes
Finish
Powder Coated
Includes
3 Storage Shelves
Weight
361 lb
Casters Included
(4) Rigid
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Assembly
Unassembled
Tread Type
Perforated
Number of Shelves
3
Handrail Type
Double Handrails
Ladder Type
Stock Picking Rolling Ladder
Folding
Not Foldable

Description

Stock Picking Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 78 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.