This item is Discontinued.

Tri-Arc 13 ft Fixed Ladder, Steel, 14 Steps, Top Exit, Gray Powder Coated Finish, 500 lb Load Capacity WLFS0114

13 ft Fixed Ladder, Steel, 14 Steps, Top Exit, Gray Powder Coated Finish, 500 lb Load Capacity (Discontinued)

  • Mfr # WLFS0114
  • Zoro # G0980345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLFS0114
Zoro #
G0980345
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 ft
Overall Width
25 in
Top Step Height
13 ft
Step Width
18 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Manufacturers Warranty Length
1 yr
Rung Width
18 in
Ladder Height
13 ft
Rung Diameter
0.8 in

Details

Item
Fixed Ladder
Load Capacity
500 lb
Material
Steel
Number of Steps
14
Walk-Thru Included
No
Standards
OSHA and ANSI
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Top
Rung Spacing
12 in
Climbing Angle
90 Degrees
Color
Gray
Item - Fixed Ladders
Fixed Ladder
Number of Rungs
14
Load Capacity - Maximum
500 lb
Exit Direction
Rear
Ladder Type
Fixed Ladder

Description

Fixed Ladder, Walk-Thru Included No, Exit Top, Overall Height 13 ft, Overall Width 25 in, Material Steel, Load Capacity 500 lb, Number of Steps 14, Top Step Height 13 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.