Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

136 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # KDED110242

  • Zoro # G2232855


product price: $992.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDED110242
Zoro #
G2232855
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
136 in
Bottom Width
35 in
Base Depth
76 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Step Depth
7 in
Overall Width
35 in
Overall Depth
76 in
Base Width
35 in
Reach Height - Maximum
14.9 ft
Base Length
76 in

Details

Item
All Direction Ladder
Item - Rolling Ladder
All Direction Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Assembled/Unassembled
Unassembled
Climbing Angle
56 ?
Handrails Included
Yes
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Foot Activated Step Lock
Color
Gray
Rear Exit
No
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Finish
Powder Coated
Casters Included
(4) Swivel, Rigid
Ladder Type
All Direction Ladder
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled
Includes Handrails
Handrails Included
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Weight
326 lb
Handrail Type
Double Handrails

Description

All Direction Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 11.8 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 76 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.