Zoro Homepage

14 ft 2 in Overall H, Fixed Ladder, Aluminum, 14 Steps, Side Step Exit, Aluminum Finish

  • Mfr # WLA10SS

  • Zoro # G9885215


product price: $453.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Aluminum
Number of Steps
14
Overall Height
14 ft 2 in
Overall Width
21 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLA10SS
Zoro #
G9885215
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 ft 2 in
Overall Width
21 1/16 in
Top Step Height
13 ft
Step Width
18 in
Rung Dia.
3/4 in
Manufacturers Warranty Length
1 yr
Standing Height - Maximum
13 ft
Top-to-Bottom Rung Height
14.2 ft
Overall Depth
21.1 in
Rung Diameter
0.8 in

Description

Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 14 ft, Overall Width 21.1 in, Material Aluminum, Load Capacity 300 lb, Number of Steps 14, Top Step Height 13 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Aluminum, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.