Zoro Homepage

14 ft Overall H, Fixed Ladder with Safety Cage, Steel, 15 Steps, Top Exit, 500 lb Load Capacity

  • Mfr # WLFC1115

  • Zoro # G2232609


product price: $1,268.99
/ea
Item requires special delivery charges. A $630.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lb
Material
Steel
Number of Steps
15
Overall Height
14 ft
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLFC1115
Zoro #
G2232609
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
14 ft
Overall Width
36 in
Top Step Height
14 ft
Step Width
18 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Manufacturers Warranty Length
1 yr
Ladder Height
14 ft
Overall Depth
42.3 in
Rung Diameter
0.8 in
Top-to-Bottom Rung Height
14 ft
Standing Height - Maximum
14 ft
Cage Bottom Depth
33.9 in
Cage Bottom Width
34.5 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
500 lb
Material
Steel
Number of Steps
15
Walk-Thru Included
No
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Finish
Gray Powder Coated
Exit
Top
Rung Type
Round
Color
Gray
Item - Fixed Ladders
Fixed Cage Ladder
Climbing Angle
90 ?
Rung Spacing
12 in
Number of Rungs
15
Weight
325 lb
Bracket Adjustability
Fixed
Number of Sections
1
Assembly
Assembled
Ladder Type
Safety Cage Fixed Ladder
Exit Direction
Rear
Number of Mounting Brackets
6
Load Capacity - Maximum
500 lb

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 14 ft, Overall Width 18 in, Material Steel, Load Capacity 500 lb, Number of Steps 15, Top Step Height 14 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Powder Coated, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.