Zoro Homepage

146 in H Steel All Direction Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # KDED111242

  • Zoro # G2232846


product price: $1,259.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDED111242
Zoro #
G2232846
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
146 in
Bottom Width
35 in
Base Depth
83 in
Handrail Height
3 ft
Overall Width
35 in
Step Depth
7 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Depth
83 in
Base Length
83 in
Reach Height - Maximum
15.7 ft
Base Width
35 in

Details

Item
All Direction Ladder
Item - Rolling Ladder
All Direction Ladder
Number of Steps
11
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Includes
2-1/2 in Rubber Pads
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
56 ?
Rear Exit
No
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Folding
Not Foldable
Includes Handrails
Handrails Included
Weight
334 lb
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Ladder Type
All Direction Ladder
Handrail Type
Double Handrails
Casters Included
(4) Swivel, Rigid
Load Capacity - Maximum
450 lb
Assembly
Unassembled

Description

All Direction Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 83 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.