Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

146 in H Steel Stock Picking Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # KDSP111242

  • Zoro # G3373435


product price: $1,274.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Stock Picking Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSP111242
Zoro #
G3373435
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
146 in
Bottom Width
35 in
Base Depth
92 in
Overall Width
35 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Handrail Height
3 ft
Step Width
24 in
Overall Depth
92 in
Base Width
35 in
Base Length
92 in
Reach Height - Maximum
15.7 ft

Details

Item
Stock Picking Rolling Ladder
Item - Rolling Ladder
Stock Picking Rolling Ladder
Number of Steps
11
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Includes
3 Storage Shelves
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
56 ?
Rear Exit
No
Finish
Powder Coated
Color
Gray
Tread Type
Serrated
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Number of Shelves
3
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Ladder Type
Stock Picking Rolling Ladder
Assembly
Unassembled
Exit Direction
Rear
Weight
420 lb

Description

Stock Picking Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 92 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.