162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (Discontinued)
- Mfr # RWEC112246-XR
- Zoro # G3373940
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWEC112246-XR
Zoro #
G3373940
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
10 ft
Platform Depth
27 in
Platform Width
24 in
Overall Height
13.5 ft
Bottom Width
35 in
Base Depth
126 in
Overall Width
35 in
Manufacturers Warranty Length
1 yr
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
8.5 in
Base Width
35"
Description
Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 27 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 126 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.