Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # KDEC113246

  • Zoro # G2232931


product price: $1,163.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDEC113246
Zoro #
G2232931
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
166 in
Bottom Width
40 in
Base Depth
124 in
Step Depth
8 1/2 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
3 ft
Overall Width
40 in
Overall Depth
40 in
Base Length
124 in
Base Width
40 in
Reach Height - Maximum
17.4 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
13
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Finish
Powder Coated
Ladder Tread
Perforated
Climbing Angle
50 ?
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Color
Gray
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Casters Included
(4) Swivel, Rigid
Assembly
Unassembled
Tread Type
Perforated
Weight
405 lb
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 13.8 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 124 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.