Shop All Fixed Ladders
Tri-Arc
21 ft Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1218
Zoro # G2232371
product price: $1,907.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$1,907.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 18
- Overall Height 21 ft
- Overall Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLFC1218
- Zoro # G2232371
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 21 ft |
Overall Width | 36 in |
Top Step Height | 17 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 17 ft |
Details
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 21 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 18, Top Step Height 17 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Ball Bungees White 11 in , 100PK (BB-11W-100-X)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Blue Vinyl (G16-BBX-LNN)
- ADVANTAGE SALES & SUPPLY Advantage 250' 5/8" Diameter 6x37 IWRC Bright Wire Rope BIWRC6256X37R250 (BIWRC6256X37R250)
- ZORO SELECT Caster Wheel, Polymer, 6 in., 2160 lb. (P-NMB-060X020/050K)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- TRI-ARC 12 ft. 6" Ladder, Walk-Thru Fixed, Steel, 10-Rung, Steel, 10 Steps, Top Exit, Safety Yellow Finish (WLFS0210-Y)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- Tri-Arc Ladders