This item is Discontinued.

Tri-Arc 30 in H Aluminum 3 Steps, 350 lb Load Capacity WLAR003165

30 in H Aluminum 3 Steps, 350 lb Load Capacity (Discontinued)

  • Mfr # WLAR003165
  • Zoro # G6741061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLAR003165
Zoro #
G6741061
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Depth
22"
Platform Width
14"
Overall Height
30 in
Bottom Width
22 in
Base Depth
31 in
Step Width
16 in
Top Step Depth
14 in
Manufacturers Warranty Length
1 yr
Top Step Height
30 in

Details

Item
3 Step aluminum rolling ladder with 16In wide serrated treads, 7In deep steps, 14In deep top platform. No hand rails.
Number of Steps
3
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Step Stool Product Group
Rolling Step
Net Weight
19.0 lb
Color
Aluminum
Includes
Crutch Tips
Ladder Tread
Serrated
Ladder Actuation
Spring-Loaded Casters
ANSI Type
A14.11
Finish
Aluminum Mill
Standards
OSHA and ANSI

Description

Alum 3 Step 16In Wide Grip No Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.