Zoro Homepage

40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # WLAR004244

  • Zoro # G805379780


product price: $382.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR004244
Zoro #
G805379780
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
40 in
Bottom Width
32 in
Base Depth
37 in
Step Width
24 in
Overall Width
32 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
37 in
Base Width
32 in
Base Length
37 in
Reach Height - Maximum
9.9 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Rear Exit
No
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Assembled
Handrails Included
No
Includes
Crutch Tips
Ladder Tread
Ribbed
Color
Aluminum
Finish
Aluminum Mill
Climbing Angle
56 ?
Ladder Actuation
Spring-Loaded Casters
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
350 lb
Tread Type
Ribbed
Folding
Not Foldable
Assembly
Assembled
Includes Handrails
Handrails Not Included
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 37 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.