40in.H, Support Leg for Spans Beynd 120in
Mfr # URTSL40
Zoro # G2229529
product price: $211.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
40 in
Overall Width
36 in
For Use With
U-Design Rooftop Platforms with Greater Than 120 in Span Length Required
Load Capacity
500 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
URTSL40
Zoro #
G2229529
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
40 in
Overall Width
36 in
Manufacturers Warranty Length
1 yr
Details
Item
Support Leg
For Use With
U-Design Rooftop Platforms with Greater Than 120 in Span Length Required
Load Capacity
500 lb
Material
Aluminum
Finish
Aluminum Mill
Color
Aluminum
Standards
ANSI, OSHA Compliant
Series
U-Design
Product Type
Support Leg
Compatible Number of Steps
4
Compatible Platform Type
Rooftop Platform
Description
Item Platform Support Leg, Material Aluminum, Overall Height 3.3 ft, Overall Width 36 in, Configurable Platform Series U-Design Rooftop Platforms, Load Capacity 500 lb, Color Silver, Finish Unfinished, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA Compliant, For Use With U-Design Rooftop Platforms with Greater Than 120 in Span Length Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.