Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # KDTF102162

  • Zoro # G0979216


product price: $275.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDTF102162
Zoro #
G0979216
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
56 in
Bottom Width
23 in
Base Depth
23 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Handrail Height
3 ft
Overall Width
23 in
Step Width
16 in
Overall Depth
23 in
Base Length
23 in
Base Width
23 in
Reach Height - Maximum
8.3 ft

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
2
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Ladder Tread
Serrated
Climbing Angle
56 ?
Ladder Actuation
None
Assembled/Unassembled
Unassembled
Includes
Crutch Tips
Color
Gray
Rear Exit
No
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Tread Type
Serrated
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Locking Mechanism
No Locking Mechanism
Ladder Type
Tilt and Roll Ladder
Weight
80 lb
Casters Included
(2) Rigid
Folding
Not Foldable
Assembly
Unassembled

Description

Tilt and Roll Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 5.2 ft, Number of Steps 2, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 23 in, Base Depth 23 in, Overall Width 23 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.