Shop All Fixed Ladders
Tri-Arc
6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish
Mfr # WLFS0107-Y
Zoro # G2281540
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 7
- Overall Height 6 ft.
- Top Step Height 6 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFS0107-Y
- Zoro # G2281540
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 6 ft. |
Top Step Height | 6 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Steel,Standard Fixed,7-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Workstation Column Kit, 24" Fixed (WHF-020400)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- CROSBY D-Shackle, 4,000 lb Load Cap, Carbon Steel (1019775)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618303FLD5PU)
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- TRI-ARC 20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0218-Y)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish (WLFC1125)
- TRI-ARC 15 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFC1213-Y)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8916)
- Tri-Arc Ladders