62 in Overall H, Ladder, Aluminum, 2 Steps, Aluminum Mill Finish, 500 lb Load Capacity

  • Mfr # URTL902

  • Zoro # G9823676


product price: $536.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lb
Material
Aluminum
Number of Steps
2
Overall Height
62 in
Overall Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
URTL902
Zoro #
G9823676
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
62 in
Overall Width
35 in
Top Step Height
20 in
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
1 5/8 in
Platform Height
20"
Manufacturers Warranty Length
1 yr
Platform Length
10 in
Standing Height - Maximum
1.7 ft
Overall Depth
35 in
Vertical Clearance Height
17.5 in

Details

Item
Ladder
Load Capacity
500 lb
Material
Aluminum
Number of Steps
2
Standards
ANSI, OSHA Compliant
Finish
Aluminum Mill
Color
Aluminum
Handrails Included
Yes
Climbing Angle
90 ?
Vertical Clearance
17 1/2 in
Step Tread
Serrated
Ladder Tread
Serrated
Item - Fixed Ladders
90 Degree Incline Ladder
Product Type
Ladder
Tread Type
Serrated
Includes Handrails
Handrails Included
Series
U-Design
Compatible Platform Type
Rooftop Platform
Load Capacity - Maximum
500 lb

Description

Item Configurable Platform Ladder, Overall Height 5.2 ft, Overall Width 35 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, Climbing Angle 90 Degrees , Number of Steps 2, Configurable Platform Series U-Design Rooftop Platforms, Vertical Clearance 17 1/2 in, Color Silver, Finish Unfinished, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 20 in, Standards ANSI, OSHA Compliant, Step Depth 1.6 in, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.