Zoro Homepage

66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # KDSR103166-D3

  • Zoro # G0978811


product price: $339.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
30 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR103166-D3
Zoro #
G0978811
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
30 in
Platform Width
16 in
Overall Height
66 in
Bottom Width
24 in
Base Depth
48 in
Overall Width
24 in
Step Depth
7 in
Handrail Height
3 ft
Step Width
16 in
Manufacturers Warranty Length
1 yr
Overall Depth
48 in
Reach Height - Maximum
9.1 ft
Base Length
48 in
Base Width
24 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Includes
Crutch Tips
Handrails Included
Yes
Color
Gray
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Climbing Angle
56 ?
Standards
ANSI, OSHA Compliant
Rear Exit
No
Ladder Tread
Perforated
Ladder Actuation
Spring-Loaded Casters
Folding
Not Foldable
Assembly
Unassembled
Tread Type
Perforated
Includes Handrails
Handrails Included
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Casters Included
Swivel
Handrail Type
Double Handrails
Weight
97 lb

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 6 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 48 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.