Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # WLSR103242

  • Zoro # G3373505


product price: $315.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLSR103242
Zoro #
G3373505
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
66 in
Bottom Width
28 in
Base Depth
27 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Overall Width
28 in
Step Width
24 in
Step Depth
7 in
Overall Depth
27 in
Reach Height - Maximum
9.1 ft
Base Length
27 in
Base Width
28 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Climbing Angle
56 ?
Rear Exit
No
Handrails Included
Yes
Ladder Actuation
Spring-Loaded Casters
Color
Gray
Assembled/Unassembled
Assembled
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Includes
Crutch Tips
Finish
Powder Coated
Includes Handrails
Handrails Included
Locking Mechanism
Spring-Loaded Casters
Exit Direction
Rear
Handrail Type
Double Handrails
Assembly
Assembled
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Tread Type
Serrated
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 5.5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 27 in, Overall Width 28 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.