Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

76 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # KDTF104246

  • Zoro # G0979310


product price: $342.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDTF104246
Zoro #
G0979310
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
76 in
Bottom Width
31 in
Base Depth
37 in
Step Depth
7 in
Handrail Height
3 ft
Overall Width
31 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Depth
37 in
Base Width
31 in
Base Length
37 in
Reach Height - Maximum
9.9 ft

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Assembled/Unassembled
Unassembled
Climbing Angle
56 ?
Includes
Crutch Tips
Standards
ANSI, OSHA Compliant
Ladder Actuation
None
Handrails Included
Yes
Ladder Tread
Perforated
Rear Exit
No
Color
Gray
Finish
Powder Coated
Handrail Type
Double Handrails
Casters Included
(2) Rigid
Includes Handrails
Handrails Included
Tread Type
Perforated
Load Capacity - Maximum
450 lb
Ladder Type
Tilt and Roll Ladder
Assembly
Unassembled
Locking Mechanism
No Locking Mechanism
Weight
107 lb
Folding
Not Foldable

Description

Tilt and Roll Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 6.8 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 37 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.