Shop All Fixed Ladders
Tri-Arc
8 ft Fixed Ladder, Aluminum, 5 Steps, Top Exit, Aluminum Finish, 300 lb Load Capacity
Mfr # WLA5WT
Zoro # G3443155
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$305.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 5
- Overall Height 8 ft
- Overall Width 21 1/16 in
Product Information
- Brand Tri-Arc
- MFR # WLA5WT
- Zoro # G3443155
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 8 ft |
Overall Width | 21 1/16 in |
Top Step Height | 4 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Top, Overall Height 8 ft, Overall Width 21 1/16 in, Material Aluminum, Load Capacity 300 lb, Number of Steps 5, Top Step Height 4 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Aluminum, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON Stable Braid (Orange) 1/2 in. x 150 ft. (STB12-150-NS)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-VJ-LW - Fits Valu-Jack Model # VJ 6600 Standard (GWK-VJ-LW**)
- CDCO CDCO 250A-1/2 V-Grooved Pulley, 1/2 in Dia Bore, 2-1/2 in OD (250A)
- LITTLE GIANT Wagon Truck, 30x48, Flush Deck, 2000 lb. (CH-3048-12P-FSD)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- WERNER 14 ft. Straight Ladder, Aluminum, 14 Steps, 300 lb Load Capacity (D1514-1)
- Tri-Arc Ladders