Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # WLARTR105244

  • Zoro # G3373776


product price: $632.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLARTR105244
Zoro #
G3373776
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
82 in
Bottom Width
37 in
Base Depth
48 1/2 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.7 ft
Step Depth
7 in
Overall Width
37 in
Step Width
24 in
Overall Depth
48.5 in
Base Length
48.5 in
Base Width
37 in
Caster Diameter
10 in
Reach Height - Maximum
10.8 ft

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
5
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Rear Exit
No
Climbing Angle
56 ?
Finish
Aluminum Mill
Includes
Crutch Tips
Ladder Actuation
None
Assembled/Unassembled
Assembled
Ladder Tread
Ribbed
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Color
Gray
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included
Tread Type
Ribbed
Exit Direction
Rear
Ladder Type
Wheelbarrow Ladder
Folding
Not Foldable
Assembly
Assembled
Handrail Type
Double Handrails
Locking Mechanism
No Locking Mechanism
Casters Included
(2) Rigid

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 6.8 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 48 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.