82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # WLARTR105245

  • Zoro # G3373688


product price: $860.99
/ea
Additional $690.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLARTR105245
Zoro #
G3373688
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
82 in
Bottom Width
37 in
Base Depth
48 1/2 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
2.7 ft
Overall Width
37 in
Step Depth
7 in
Overall Depth
48.5 in
Base Length
48.5 in
Caster Diameter
10 in
Base Width
37 in
Reach Height - Maximum
10.8 ft

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
5
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Handrails Included
Yes
Finish
Aluminum Mill
Rear Exit
No
Ladder Tread
Serrated
Climbing Angle
56 ?
Standards
ANSI, OSHA Compliant
Color
Gray
Assembled/Unassembled
Assembled
Includes
Crutch Tips
Ladder Actuation
None
Locking Mechanism
No Locking Mechanism
Assembly
Assembled
Ladder Type
Wheelbarrow Ladder
Exit Direction
Rear
Folding
Not Foldable
Load Capacity - Maximum
350 lb
Handrail Type
Double Handrails
Tread Type
Serrated
Casters Included
(2) Rigid
Includes Handrails
Handrails Included

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 6.8 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 48 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.