Shop All Fixed Ladders
Tri-Arc
82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish
Mfr # UCL7503246
Zoro # G9825785
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 3
- Overall Height 82 in
- Overall Width 30 in
Product Information
- Brand Tri-Arc
- MFR # UCL7503246
- Zoro # G9825785
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 82 in |
Overall Width | 30 in |
Top Step Height | 30 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Platform Height | 30" |
Details
Description
Item Ladder, Overall Height 82 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 3, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 28 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 30 in, Standards OSHA, Step Depth 10 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R1824A2E12B4C1P6)
- GREAT LAKES INDUSTRY Model 500, 40A35 Sprocket/Bushing (500 TL 40A35 SPROCKET)
- RICHELIEU HARDWARE 2 15/16-inch (75 mm) Contemporary Double Ring Swivel Caster with Brake, 50 kg (975602090)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-6)
- Tri-Arc Ladders