Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # KDTF105166

  • Zoro # G0979338


product price: $391.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDTF105166
Zoro #
G0979338
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
86 in
Bottom Width
24 in
Base Depth
44 in
Step Width
16 in
Handrail Height
3 ft
Overall Width
24 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Depth
44 in
Reach Height - Maximum
10.8 ft
Base Width
24 in
Base Length
44 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Handrails Included
Yes
Finish
Powder Coated
Includes
Crutch Tips
Standards
ANSI, OSHA Compliant
Color
Gray
Assembled/Unassembled
Unassembled
Rear Exit
No
Ladder Actuation
None
Ladder Tread
Perforated
Climbing Angle
56 ?
Includes Handrails
Handrails Included
Assembly
Unassembled
Folding
Not Foldable
Casters Included
(2) Rigid
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Locking Mechanism
No Locking Mechanism
Ladder Type
Tilt and Roll Ladder
Weight
109 lb
Tread Type
Perforated

Description

Tilt and Roll Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 7.7 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 44 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.