Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.3 ft H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity

  • Mfr # WLAR108245

  • Zoro # G705379781


product price: $1,505.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
6.7 ft
Number of Steps
8
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR108245
Zoro #
G705379781
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
6.7 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
36 in
Base Depth
72 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.7 ft
Overall Width
36 in
Step Depth
7 in
Overall Depth
66 in
Step Width
24 in
Base Width
36 in
Base Length
66 in
Reach Height - Maximum
13.3 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
8
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Rear Exit
No
Handrails Included
Yes
Color
Silver
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Finish
Unfinished
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Assembled
Includes
2-1/2 in Rubber Pads
Climbing Angle
56 Degrees
Includes Handrails
Handrails Included
Folding
Not Foldable
Tread Type
Serrated
Assembly
Assembled
Load Capacity - Maximum
350 lb
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Aluminum, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 9.3 ft, Number of Steps 8, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 66 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.