Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # KDEC106242

  • Zoro # G2233071


product price: $578.99
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDEC106242
Zoro #
G2233071
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
96 in
Bottom Width
35 in
Base Depth
66 in
Handrail Height
3 ft
Step Depth
8 1/2 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Width
35 in
Overall Depth
35 in
Base Width
35 in
Base Length
66 in
Reach Height - Maximum
11.6 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Tread
Serrated
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Color
Gray
Climbing Angle
50 ?
Finish
Powder Coated
Rear Exit
No
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Handrail Type
Double Handrails
Tread Type
Serrated
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel, Rigid
Weight
208 lb

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 66 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.