Zoro Homepage

Adjustable Height Work Platform, Steel, 800 lb Load Capacity, 5 in to 8 in Platform Height

  • Mfr # MCOS24195

  • Zoro # G0978507


product price: $286.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Steel
Platform Height
5 in to 8 in
Platform Width
19 in
Platform Depth
24 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCOS24195
Zoro #
G0978507
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 in to 8 in
Platform Width
19 in
Platform Depth
24 in
Overall Height
8 in
Base Depth
24 in
Base Length
24 in
Base Width
19 in
Step Depth
24 in
Step Width
19 in
Manufacturers Warranty Length
1 yr
Bottom Width
19 in
Platform Height - Maximum
8 in
Overall Height - Maximum
8 in
Platform Height - Minimum
5 in
Height Adjustability
Adjustable Height

Details

Item
Adjustable Height Work Platform
Material
Steel
Color
Yellow/Blue
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Number of Steps
1
Standards
ANSI, OSHA Compliant
Number of Guard Rails
0
Work Platform Item
Single Step Platform
Platform Style
Quad Access
Number of Legs
4
Ladder Tread
Anti-Fatigue Mat
Number of Access Sides
4
Load Capacity - Maximum
800 lb
Weight
34 lb
Includes Handrails
Handrails Not Included
Locking Mechanism
No Locking Mechanism
Tread Type
Antifatigue Mat
Mobility
Stationary
Number of Handrails
0
Assembly
Assembled

Description

Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 19 in, Platform Depth 24 in, Platform Width 19 in, Overall Height 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Blue, Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.