Shop All Crossover Ladders
Tri-Arc
Crossover Ladder 3 Step 50 In Span, Perf
Mfr # 7CY87
Zoro # G2603312
original price:
$2,315.04
24% off
new price: $1,753.99
/ea
Free Shipping & Returns
$1,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Clearance 58 in
- Platform Height 60 in
- Span 40 in
- Platform Depth 40 in
- Material Steel
Product Information
- Brand Tri-Arc
- MFR # 7CY87
- Zoro # G2603312
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 40 in |
Overall Height | 102 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Step Width | 24 in |
Bottom Width | 30 in |
Details
Description
Crossover Bridge, Vertical Clearance 58 in, Span 40 in, Platform Height 60 in, Platform Depth 40 in, Number of Steps 6, Bottom Width 30 in, Load Capacity 1,000 lb, Overall Span 40 in, Overall Height 102 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Material Steel, Finish Powder Coated Yellow, Color Yellow, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 3 Holes - 4 x 3-3/4 x 24 Inch Long (D424)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 9 Steps, Top Step Height 8'6", Overall Length 12' (MDT09)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20634ZN-TPR)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- Tri-Arc Ladders