Shop All Crossover Ladders
Tri-Arc
Crossover Ladder 5 Step 40 In Span, Perf
Mfr # 7CY99
Zoro # G2603120
original price:
$1,867.88
4% off
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Clearance 48 in
- Platform Height 50 in
- Span 40 in
- Platform Depth 40 in
- Material Steel
Product Information
- Brand Tri-Arc
- MFR # 7CY99
- Zoro # G2603120
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 40 in |
Bottom Width | 30 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Overall Height | 92 in |
Step Width | 24 in |
Details
Description
Crossover Bridge, Vertical Clearance 48 in, Span 40 in, Platform Height 50 in, Platform Depth 40 in, Number of Steps 5, Bottom Width 30 in, Load Capacity 1,000 lb, Overall Span 40 in, Overall Height 92 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Perforated, Step Width 24 in, Step Depth 10 in, Material Steel, Finish Powder Coated Yellow, Color Yellow, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 12' - 2-ply (EN2-902-12-T5)
- ROLL-A-RAMP Roll-A-Ramp A13004A19 30 in. x 48 in. Portable Loading Ramp (A13004A19)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, Nylon (BBS36NW)
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- Tri-Arc Crossover Ladders