Shop All Crossover Ladders
Tri-Arc
Crossover Ladder 5 Step 50 In Span, Serr
Mfr # 7CY82
Zoro # G2603023
original price:
$1,696.78
15% off
new price: $1,441.99
/ea
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Clearance 48 in
- Platform Height 50 in
- Span 30 in
- Platform Depth 30 in
- Material Steel
Product Information
- Brand Tri-Arc
- MFR # 7CY82
- Zoro # G2603023
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 30 in |
Handrail Height | 42 in |
Overall Height | 92 in |
Bottom Width | 30 in |
Step Depth | 10 in |
Step Width | 24 in |
Details
Description
Crossover Bridge, Vertical Clearance 48 in, Span 30 in, Platform Height 50 in, Platform Depth 30 in, Number of Steps 5, Bottom Width 30 in, Load Capacity 1,000 lb, Overall Span 30 in, Overall Height 92 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Material Steel, Finish Powder Coated Yellow, Color Yellow, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIVOLI 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX16)
- CALDWELL Fork Covers, 48 x 5 In, Pr (48-1 1/2-5)
- MASTER LOCK Shackle collar (71SC8)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N205)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- EGA PRODUCTS Steel, 2 Steps, 500 lb. Load Capacity (MINICO-19)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- Tri-Arc Ladders